Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Contained Hydrlic Cutter, 10,000 psi

  • Mfr # WMC580

  • Zoro # G7244641


product price: $2,813.99
/ea
Free Shipping & Returns

Key Features

Construction
Self-Contained
Pressure Range
10,000 psi
For Use With
Self Contained Operation
Wall Thickness
Varies
Features
Guillotine Action for Efficient Operation, Lightweight, Self-Contained Tool, can be used Anywhere, Single-Acting, Spring Return, Velcro Straps to Secure Handles on Larger Models for Easy Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC580
Zoro #
G7244641
UPC #
662005307203
Country of Origin
Japan

Dimensions

Wall Thickness
Varies
Height
3 in
Width
2 3/25 in
Length
15 in
Width (In.)
2.12
Length (In.)
15
Tool Length
15 in
Compatible Minimum Pipe Size
3/8 in
Tool Width
2 1/8 in
Compatible Maximum Pipe Size
3 3/8 in
Tool Height
3 in

Details

Item
Self-Contained Hydraulic Cutter
Construction
Self-Contained
Pressure Range
10,000 psi
For Use With
Self Contained Operation
Features
Guillotine Action for Efficient Operation, Lightweight, Self-Contained Tool, can be used Anywhere, Single-Acting, Spring Return, Velcro Straps to Secure Handles on Larger Models for Easy Transportation
Oil Capacity
1.2 cu in
Includes
Carrying Bag
Application
Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
Capacity
4 tons
Max. Pressure (PSI)
10,000 psi
Compatible Material Type
ACSR, Steel
Maximum Operating Pressure
700 psi
Product Type
Self-Contained Hydraulic Cutter
Tool Weight
8 lb
Minimum Operating Pressure
0 psi
Tool Series
WMC
Series
WMC

Description

Self-Contained Hydraulic Cutter, Features Guillotine Action for Efficient Operation, Lightweight, Self-Contained Tool, can be used Anywhere, Single-Acting, Spring Return, Velcro Straps to Secure Handles on Larger Models for Easy Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.