Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequence Valve, 1/8-27, 4 GPM

  • Mfr # V2000

  • Zoro # G6732731


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way
Number of Ways
2
Overall Height
3.1 in
Overall Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2000
Zoro #
G6732731
UPC #
662005108329
Country of Origin
United States

Dimensions

Overall Height
3.1 in
Overall Length
1.38 in
Overall Width
1.5 in
Port Size
1/8"-27NPT
Inlet Port Size - Hydraulic Valves
1/8 in NPT
Height (In.)
3.1 in
Outlet Port Size - Hydraulic Valves
1/8 in NPT
Width (In.)
1.5 in
Length (In.)
1.38 in
Port Size - Hydraulic Valves
1/8"-27 NPT
Inlet Connection Size
1/8"-27
Outlet Connection Size
1/8"-27

Details

Item
Hydraulic Sequence Valve
Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way
Number of Ways
2
Max. Flow GPM
4
Valve Type
Hydraulic Sequence Valve
Max. Pressure - Hydraulic Valves
10,000 psi
Max. Flow - Hydraulic Valves
4 gpm
Pressure Range (PSI)
0 to 10,000
Type
Sequence
Check Valve Opening Pressure
1600(PSI) at Max Pressure
Valve Type - Hydraulic Valves
Hydraulic Sequence Valve
Body
Steel
Max. Flow
4 GPM
Adjustable PSI Range
200 to 2,000
Series
V
Max. Pressure (PSI)
5000
Maximum Pressure
5,000 psi
Inlet Connection Gender
Female
Maximum Flow Rate
4 gpm
Adjustment Method
Slotted Pin
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Minimum Pressure Adjustment
200 psi
Actuation Mechanism
Automatic
Maximum Pressure Adjustment
2,000 psi
Outlet Connection Gender
Female
Body Material
Steel

Description

Hydraulic Sequence Valve, Maximum Flow Rate 4 gpm, Valve Type Hydraulic Sequence Valve, Maximum Pressure 5,000 psi, Body Material Steel, Inlet Connection Size 1/8 In.-27, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type NPT, Outlet Connection Size 1/8 In.-27, Adjustment Method Slotted Pin, Actuation Mechanism Automatic, Minimum Pressure Adjustment 200 psi, Maximum Pressure Adjustment 2,000 psi, Overall Width 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.