Zoro Homepage

Sequence valve

  • Mfr # MVPM5

  • Zoro # G315666066


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Hydraulic Sequence Valve
Overall Height
5.6 in
Overall Length
2.36 in
Overall Width
1.12 in
Maximum Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVPM5
Zoro #
G315666066
UPC #
0662005110285
Country of Origin
United States

Dimensions

Overall Height
5.6 in
Overall Length
2.36 in
Overall Width
1.12 in
Inlet Connection Size
G.250-19
Outlet Connection Size
G.250-19

Details

Valve Type
Hydraulic Sequence Valve
Item
Sequence valve
Maximum Pressure
5,000 psi
Maximum Flow Rate
366 cu in/min
Inlet Connection Gender
Female
Adjustment Method
Set Screw
Outlet Connection Gender
Female
Outlet Connection Type
BSPP
Minimum Pressure Adjustment
500 psi
Actuation Mechanism
Pressure
Maximum Pressure Adjustment
5,000 psi
Inlet Connection Type
BSPP

Description

Sequence valve, Maximum Flow Rate 366 cu in/min, Valve Type Hydraulic Sequence Valve, Maximum Pressure 5,000 psi, Inlet Connection Size G.250-19, Inlet Connection Type BSPP, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type BSPP, Outlet Connection Size G.250-19, Adjustment Method Set Screw, Actuation Mechanism Pressure, Minimum Pressure Adjustment 500 psi, Maximum Pressure Adjustment 5,000 psi, Overall Width 1.12 in, Overall Height 5.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.