Shackle
- Mfr # DD9607056SR
- Zoro # G123958834
product price:Â
$
48.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Shackle
Overall Length
2 1/2 in
Compatible Brand
Enerpac
Includes
Shackle
Overall Height
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD9607056SR
- Zoro #
- G123958834
- UPC #
- 662005444281
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/2 in
- Overall Height
- 2 7/8 in
- Overall Width
- 1 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Product Type
- Shackle
- Compatible Brand
- Enerpac
- Includes
- Shackle
- Material
- Steel
- Compatible Series
- PPH
- Compatible Manufacturer Model Number
- PPH40, PPH66
- Compatible Product Type
- Pin Puller
- Max. Pull Capacity
- 66 ton
- Shell Material
- Steel
Description
Shackle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.