SHOULDER NUT
- Mfr # SCN25
- Zoro # G316576333
product price:Â
$
373.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
5 in
Overall Length
4 in
Product Type
Screw and Cap Assembly
Compatible Manufacturer Model Number
SC2512, SC2518, SC258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCN25
- Zoro #
- G316576333
- UPC #
- 812761021213
- Country of Origin
- China
- Item
- Shoulder Nut
- Product Type
- Screw and Cap Assembly
- Compatible Manufacturer Model Number
- SC2512, SC2518, SC258
Dimensions
- Overall Width
- 5 in
- Overall Length
- 4 in
Description
SHOULDER NUT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.