SHUT OFF VALVE
Mfr # V5B
Zoro # G315487630
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Needle
Series
V-Simplex
Valve Control
On/Off Control, Throttle Check
Outlet Connection Gender
Female
For Media
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5B
Zoro #
G315487630
UPC #
812761021220
Country of Origin
United States
Dimensions
Outlet Connection Size
3/8"-18
Inlet Connection Size
3/8"-18
Details
Item
Shut-off Valve
Valve Type
Needle
Series
V-Simplex
Valve Control
On/Off Control, Throttle Check
Outlet Connection Gender
Female
For Media
Oil
Pressure - Maximum
10,000 psi
Control Direction
Two-Way
Flow Rate - Maximum
1.3 gpm
Inlet Connection Type
NPT
Actuation Mechanism
Manual
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Adjustment Method
Tee Handle
Description
Shut-off Valve, Flow Rate - Maximum 1.3 gpm, Valve Type Needle, Pressure - Maximum 10,000 psi, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Tee Handle, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Control Direction Two-Way, For Media Oil, Inlet Connection Size 3/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.