Zoro Homepage

Spin-On Hydraulic Coupler, Teflon, Thread-to-Connect, 1/4"

  • Mfr # T630

  • Zoro # G715487605


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPTF
Seal Material
Teflon
For Use With
Torque Wrenches
Coupling Locking Type
Thread-to-Connect
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T630
Zoro #
G715487605
UPC #
0662005132553
Country of Origin
United States

Dimensions

Thread Size
1/4"
Overall Length
2 7/8 in
Max. Outside Dia.
1 1/8 in
Coupling Size
1/4 in

Details

Item
Spin-On Hydraulic Coupler
Connection Type
NPTF
Seal Material
Teflon
For Use With
Torque Wrenches
Coupling Locking Type
Thread-to-Connect
Includes
Threaded
Max. Working Pressure @ 70 F
10,000 psi
For Hose I.D.
1/4 in
Hose Fitting Gender
Female, Male
Coupling Component
Universal Coupling
Max. Flow Rate
11.389 lpm

Description

Spin-On Hydraulic Coupler, Universal Coupling, Coupling Size 1/4 in, Female, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 11.389 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.