Zoro Homepage

SPREADER JACK, 1" RISE, 3 TON

  • Mfr # S3A

  • Zoro # G415681709


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Individual Item Weight
3.25 lb
Individual Stand Load Capacity
3 ton
Stand Type
Spreader Jack
Minimum Height
3 in
Lifting Actuator
Screw Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3A
Zoro #
G415681709
UPC #
812761021503
Country of Origin
China

Dimensions

Minimum Height
3 in
Maximum Extended Height
4 in

Details

Individual Item Weight
3.25 lb
Individual Stand Load Capacity
3 ton
Stand Type
Spreader Jack
Lifting Actuator
Screw Adjustment
Item
Spreader Jack

Description

Spreader Jack, Lifting Actuator Screw Adjustment, Minimum Height 3 in, Maximum Extended Height 4 in, Individual Item Weight 3.25 lb, Individual Stand Load Capacity 3 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.