Zoro Homepage

Strap, Shoulder, Xc2, O.L. 56", O.W. 2"

  • Mfr # SSTRP55

  • Zoro # G110901744


product price: $32.19
/ea

Key Features

Includes
56 in x 2 in Shoulder Strap; SC/XC2 Accessory
Overall Width
2 in
Overall Length
56 in
Compatible with Brand
Enerpac
Operating Temperature - Minimum
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTRP55
Zoro #
G110901744
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
56 in

Details

Item
Strap
Includes
56 in x 2 in Shoulder Strap; SC/XC2 Accessory
Compatible with Brand
Enerpac
Operating Temperature - Minimum
14 Degrees F
Product Type
Strap
Operating Temperature - Maximum
122 Degrees F
Compatible with Series
SC, XC2, XC2T

Description

Strap, Shoulder, Xc2,O.L. 56",O.W. 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.