Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange

  • Mfr # SULD51

  • Zoro # G2752784


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
1,250 lbf
Total Stroke
0.89 in
Clamping Stroke
0.39 in
Effective Area Clamped
0.28 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SULD51
Zoro #
G2752784
UPC #
662005231027
Country of Origin
United States

Dimensions

Outside Dia.
1.37 in
Mounting Hole Dia.
0.27 in
Port Size
#4 SAE
Bolt Size
1/4"-28
Extended Height
5.31 in
Min. Hole Depth
0.75 in

Details

Item
Swing Clamp Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Clamping Force
1,250 lbf
Total Stroke
0.89 in
Clamping Stroke
0.39 in
Effective Area Clamped
0.28 sq in
Turns
Left
Max. Pressure
5,000 psi
Effective Area Unclamped
0.59 sq in
Type
Swing
Number of Bolts
3
Oil Capacity Unclamped
0.52 cu in
Pressure Range
500 to 5000 psi
Includes
Mounting Bolts and Arm C-Clip
Body Style
Upper Flange
Function
Double Acting
Max. Oil Flow
25 cu in/min
Swing Angle
90 Degrees
Stroke
0.89"
Oil Capacity Clamped
0.25 cu in
Material of Construction
Steel
For Use With
CAS51
Mounting Thread
1/4"-28"
Cylinder Type
Swing
Series
SU
Body Material
Steel
Mounting Style
Upper Flange
Product Type
Swing Clamp Hydraulic Cylinder

Description

Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 1,250 lbf, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series SU, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 0.59 sq in, Oil Capacity Clamped 0.25 cu in, Oil Capacity Unclamped 0.52 cu in, Max. Oil Flow 25 cu in/min, Pressure Range 500 to 5000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.