Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWI JAW PAIR

  • Mfr # 830100-01

  • Zoro # G416555726


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 3/8 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
830100-01
Zoro #
G416555726
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
2 3/8 in

Details

Item
Jaw Pair
Number of Pieces
2

Description

Jaw Pair, Product Type Jaw Pair, Compatible Manufacturer Model Number SWI2025TEMAXEX, SWI2025TEMAXSPB, SWI2025TEMINSPB, SWI2025TISTDEX, SWI2025TISTDSPB, WI2025TIMAXSPB, Number of Pieces 2, Overall Length 6 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.