Zoro Homepage

Swing Clamp

  • Mfr # SLLD201

  • Zoro # G515487669


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
4,200 lbf
Total Stroke
1.16 in
Clamping Stroke
0.55 in
Effective Area Clamped
1.10 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLD201
Zoro #
G515487669
UPC #
0662005231300
Country of Origin
United States

Dimensions

Outside Dia.
2.51 in
Bolt Size
0.312"-24
Mounting Hole Dia.
0.33 in
Extended Height
8.05 in
Port Size
#4 SAE
Flange Length
3 11/32 in
Mounting Hole Spacing - Length
2 5/32 in
Mounting Hole Spacing - Width
2 5/32 in
Flange Width
2 3/4 in
Retracted Height
6.89 in
Mounting Hole Size
11/32 in
Flange Thickness
49/50 in
Stroke Length
1 5/32 in

Details

Item
Swing Clamp
Single Acting/Double Acting
Double Acting
Clamping Force
4,200 lbf
Total Stroke
1.16 in
Clamping Stroke
0.55 in
Effective Area Clamped
1.10 sq in
Turns
Left
Max. Pressure
5,000 psi
Effective Area Unclamped
2.35 sq in
Oil Capacity Unclamped
2.6 cu in
Pressure Range
500 to 5,000 psi
Swing Angle
90 Degrees
Oil Capacity Clamped
1.22 cu in
Max. Oil Flow
140 cu in/min
Mounting Thread
0.312"-24
Product Type
Swing Clamp
Body Material
Steel
Cylinder Type
Swing
Mounting Style
Lower Flange

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 4,200 lbf, Total Stroke 1.16 in, Effective Area Clamped 1.10 sq in, Clamping Stroke 0.55 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 2.35 sq in, Oil Capacity Clamped 1.22 cu in, Oil Capacity Unclamped 2.6 cu in, Max. Oil Flow 140 cu in/min, Pressure Range 500 to 5,000 psi, Extended Height 8.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.