Zoro Homepage

Swing Clamp

  • Mfr # SLRD352

  • Zoro # G915487696


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Clamping Force
33.8 kN
Total Stroke
32.6 mm
Clamping Stroke
16 mm
Effective Area Clamped
12.39 cu cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLRD352
Zoro #
G915487696
UPC #
0662005108466
Country of Origin
United States

Dimensions

Bolt Size
M10 x 1.25
Outside Dia.
79.65 mm
Port Size
G.250-19 BSPP
Extended Height
229.9 mm
Retracted Height
197.3 mm
Stroke Length
32 19/32 mm

Details

Item
Swing Clamp
Single Acting/Double Acting
Double Acting
Clamping Force
33.8 kN
Total Stroke
32.6 mm
Clamping Stroke
16 mm
Effective Area Clamped
12.39 cu cm
Turns
Right
Max. Pressure
350 bar
Pressure Range
35 to 350 bar
Max. Oil Flow
3.9 lpm
Mounting Thread
M10x1.25
Swing Angle
90 Degrees
Oil Capacity Unclamped
71.38 cc
Effective Area Unclamped
23.74 cu cm
Oil Capacity Clamped
37.2 cc
Product Type
Swing Clamp
Body Material
Steel
Mounting Style
Threaded Body
Cylinder Type
Swing

Description

Swing Clamp, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 33.8 kN, Total Stroke 32.6 mm, Effective Area Clamped 12.39 cu cm, Clamping Stroke 16 mm, Max. Pressure 350 bar, Swing Angle 90 Degrees , Port Size G.250-19 BSPP, Effective Area Unclamped 23.74 cu cm, Oil Capacity Clamped 37.2 cc, Oil Capacity Unclamped 71.38 cc, Max. Oil Flow 3.9 lpm, Pressure Range 35 to 350 bar, Extended Height 229.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.