Zoro Homepage

Sync Grip Hyd Mast Puller Set, Hand Pump

  • Mfr # MPS14H

  • Zoro # G315890669


product price: $5,653.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Jaw Thickness
0.98 in
Jaw Width
0.59 in
Jaw Hole Spacing
3.27 in
Jaw Height
0.49 in
Optional Long Jaw Maximum Reach
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS14H
Zoro #
G315890669
UPC #
662005423347
Country of Origin
Spain

Dimensions

Jaw Thickness
0.98 in
Jaw Width
0.59 in
Jaw Height
0.49 in
Stroke Length
1 in

Details

Item
Hydraulic Puller Set
Jaw Hole Spacing
3.27 in
Optional Long Jaw Maximum Reach
15.75 in
Maximum Reach
12.6 in
Includes
Gauge Adaptor Assembly, Hydraulic Pressure Gauge, Hydraulic Puller Long Jaw Set, Hydraulic Sync Grip Puller, Lightweight Hydraulic Hand Pump, Regular Hydraulic Coupler
Power Source
Hydraulic
Maximum Operating Pressure
10,000 psi
Maximum Spread
13 25/32 in
Optional Long Jaw Maximum Spread
15.94 in

Description

Sync Grip Hyd Mast Puller Set, Hand Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.