Zoro Homepage

Sync Grip Hyd Mast Puller Set, Hand Pump

  • Mfr # MPS24H

  • Zoro # G616267283


product price: $9,679.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Maximum Reach
12.6 in
Jaw Hole Spacing
4.53 in
Power Source
Hydraulic
Jaw Width
0.69 in
Stroke Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS24H
Zoro #
G616267283
UPC #
662005390465
Country of Origin
Spain

Dimensions

Jaw Width
0.69 in
Stroke Length
2 in
Jaw Thickness
1.22 in
Jaw Height
0.61 in

Details

Maximum Reach
12.6 in
Jaw Hole Spacing
4.53 in
Power Source
Hydraulic
Item
Hydraulic Puller Set
Optional Long Jaw Maximum Spread
21.26 in
Optional Long Jaw Maximum Reach
17.13 in
Maximum Spread
18 29/32 in

Description

Sync Grip Hyd Mast Puller Set, Hand Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.