Zoro Homepage

Sync Grip Hyd Mast Puller Set, Hand Pump

  • Mfr # MPS36H

  • Zoro # G916267129


product price: $12,411.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Power Source
Hydraulic
Jaw Width
0.94 in
Maximum Reach
16.14 in
Optional Long Jaw Maximum Reach
20.67 in
Optional Long Jaw Maximum Spread
28.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS36H
Zoro #
G916267129
UPC #
662005390526
Country of Origin
Spain

Dimensions

Jaw Width
0.94 in
Jaw Height
0.87 in
Jaw Thickness
1.61 in
Stroke Length
2 1/2 in

Details

Power Source
Hydraulic
Item
Hydraulic Puller Set
Maximum Reach
16.14 in
Optional Long Jaw Maximum Reach
20.67 in
Optional Long Jaw Maximum Spread
28.35 in
Maximum Spread
25 19/32 in
Jaw Hole Spacing
4.92 in

Description

Sync Grip Hyd Mast Puller Set, Hand Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.