Zoro Homepage

Sync Grip Hyd Mast Puller Set, Hand Pump

  • Mfr # MPS64H

  • Zoro # G715890610


product price: $17,993.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Optional Long Jaw Maximum Spread
42.52 in
Jaw Hole Spacing
5.91 in
Maximum Operating Pressure
7,850 psi
Jaw Width
1.06 in
Jaw Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS64H
Zoro #
G715890610
UPC #
662005390588
Country of Origin
Spain

Dimensions

Jaw Width
1.06 in
Jaw Height
1.18 in
Jaw Thickness
1.97 in
Stroke Length
3 in

Details

Optional Long Jaw Maximum Spread
42.52 in
Jaw Hole Spacing
5.91 in
Maximum Operating Pressure
7,850 psi
Power Source
Hydraulic
Optional Long Jaw Maximum Reach
33.46 in
Maximum Spread
38 19/32 in
Includes
Gauge Adaptor Assembly, High Pressure Hydraulic Hose, Hydraulic Puller Long Jaw Set, Hydraulic Sync Grip Puller, Lightweight Hydraulic Hand Pump
Maximum Reach
27.56 in
Item
Hydraulic Puller Set

Description

Sync Grip Hyd Mast Puller Set, Hand Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.