Zoro Homepage

THREADED HOLLOW SADDLE

  • Mfr # HP2015

  • Zoro # G912655746


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With Cylinder Series
RCH, RWH
For Use With Cylinder Capacity
20 ton
Capacity of Attachment
23.6 ton
Overall Length
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2015
Zoro #
G912655746
UPC #
0662005803033
Country of Origin
United States

Dimensions

Overall Length
2.11 in

Details

Material
Steel
Item
Threaded Hollow Saddle
For Use With Cylinder Series
RCH, RWH
For Use With Cylinder Capacity
20 ton
Capacity of Attachment
23.6 ton
Attachment Type
Cylinder Attachment
Compatible Manufacturer Part Number
RCH202, RCH206, RWH200, RWH202

Description

Threaded Hollow Saddle, Attachment Type Cylinder Attachment, 23.6 ton, Material Steel, Overall Length 2.11 in, For Use With Cylinder Capacity 20 ton, For Use With Cylinder Series RCH, RWH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.