THREADED HOLLOW SADDLE
Mfr # HP3015
Zoro # G312655643
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With Cylinder Capacity
30 ton
Capacity of Attachment
36.1 ton
Overall Length
2.49 in
For Use With Cylinder Series
RCH, RWH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP3015
Zoro #
G312655643
UPC #
0662005803132
Country of Origin
United States
Dimensions
Overall Length
2.49 in
Details
Material
Steel
Item
Threaded Hollow Saddle
For Use With Cylinder Capacity
30 ton
Capacity of Attachment
36.1 ton
For Use With Cylinder Series
RCH, RWH
Compatible Manufacturer Part Number
RCH302, RCH306, RRH3010, RRH307, RWH300, RWH301, RWH302
Attachment Type
Cylinder Attachment
Description
Threaded Hollow Saddle, Attachment Type Cylinder Attachment, 36.1 ton, Material Steel, Overall Length 2.49 in, For Use With Cylinder Capacity 30 ton, For Use With Cylinder Series RCH, RWH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.