Zoro Homepage
This item is Discontinued.
No Product Image Available

Three Way Mounted Valve, 3/8-21, 4 GPM (Discontinued)

  • Mfr # VMF10500D
  • Zoro # G2887851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF10500D
Zoro #
G2887851
UPC #
662005172627
Country of Origin
United States

Dimensions

Length (In.)
6.79
Height (In.)
7.6
Width (In.)
3.48
Port Size
3/8"-18NPTF

Details

Item
3 Way Mounted Valve
Check Valve Opening Pressure
1600(PSI) at Max Pressure
Body
Aluminum
Max. Flow
4 GPM
Max. Flow GPM
4
Type
3 Way Mounted
Number of Positions
3
Pressure Range (PSI)
0 to 10,000
Number of Ways
3

Description

3 Way Mounted Valve, Height (In.) 7.6, Length (In.) 6.79, Width (In.) 3.48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.