TOE JACK, 10 TON
Mfr # TJH10A
Zoro # G315487517
product price: $1,992.99
/ea
Free Shipping & Returns
Key Features
Jack Type
Hydraulic Toe Jack
Minimum Height
12 7/8 in
Overall Height
12 7/8 in
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
For Vehicle Type
Not Stated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJH10A
Zoro #
G315487517
UPC #
812761021930
Country of Origin
China
Dimensions
Minimum Height
12 7/8 in
Overall Height
12 7/8 in
Base Length
11 5/16 in
Maximum Lift Height
18 19/32 in
Toe Height
1 7/32 in
Minimum Lift Height
12 7/8 in
Base Width
8 21/32 in
Details
Item
Toe Jack
Jack Type
Hydraulic Toe Jack
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
For Vehicle Type
Not Stated
Includes
Lever Bar
Power Source
Mechanical
Toe Material
Forged Steel
Body Material
Steel
Load Capacity
10 ton
Lifting Actuator
Manual Handle
Features
For Lifting
Not Stated
Item Weight
83 lb
Stroke
5 23/32 in
Description
Toe Jack, Jack Type Hydraulic Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 12 7/8 in, Maximum Lift Height 18 19/32 in, Power Source Mechanical, Minimum Height 12 7/8 in, Standards EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 11 5/16 in, Base Width 8 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.