Zoro Homepage

TOE JACK, 2 TON

  • Mfr # TJH2A

  • Zoro # G815487499


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2 ton
For Lifting
Not Stated
Item Weight
19 lb
Power Source
Mechanical
Base Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJH2A
Zoro #
G815487499
UPC #
812761021916
Country of Origin
China

Dimensions

Base Length
7 in
Maximum Lift Height
13 25/32 in
Base Width
4 29/32 in
Overall Height
9 1/4 in
Toe Height
21/32 in
Minimum Lift Height
9 1/4 in
Minimum Height
9 1/4 in

Details

Item
Toe Jack
Load Capacity
2 ton
For Lifting
Not Stated
Item Weight
19 lb
Power Source
Mechanical
For Vehicle Type
Not Stated
Body Material
Steel
Toe Material
Forged Steel
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
Lifting Actuator
Manual Handle
Includes
Lever Bar
Jack Type
Hydraulic Toe Jack
Features
Low Toe Heights Fit in Tight Clearances, Self-Contained Models for Maximum Versatility, The Lowest Handle Effort for Easy Operation, The Lowest Weights for Reduced Back Injuries, TJH2A, TJH5A And TJH10A Toe Jacks Come Equipped with a 3 Piece Lever Bar Set to Accommodate Space Limitations, Toe Lifts are Rated at Maximum Capacity on all Models
Stroke
4 17/32 in

Description

Toe Jack, Jack Type Hydraulic Toe Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/4 in, Maximum Lift Height 13 25/32 in, Power Source Mechanical, Minimum Height 9 1/4 in, Standards EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 7 in, Base Width 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.