Zoro Homepage

TOE JACK, 5 TON

  • Mfr # TJH5A

  • Zoro # G215487426


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Jack Type
Hydraulic Toe Jack
For Lifting
Not Stated
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
Body Material
Steel
Base Width
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJH5A
Zoro #
G215487426
UPC #
812761021923
Country of Origin
China

Dimensions

Base Width
7 3/16 in
Maximum Lift Height
16 1/4 in
Minimum Lift Height
11 17/32 in
Overall Height
11 17/32 in
Base Length
10 5/8 in
Toe Height
1 1/16 in
Minimum Height
11 17/32 in

Details

Item
Toe Jack
Jack Type
Hydraulic Toe Jack
For Lifting
Not Stated
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
Body Material
Steel
Toe Material
Forged Steel
Lifting Actuator
Manual Handle
Item Weight
50 lb
Includes
Lever Bar
Power Source
Mechanical
For Vehicle Type
Not Stated
Features
Low Toe Heights Fit in Tight Clearances, Self-Contained Models for Maximum Versatility, Swivel Sockets for Access in Close Quarters (TJH5A an TJH10A only), The Lowest Handle Effort for Easy Operation, The Lowest Weights for Reduced Back Injuries, TJH2A, TJH5A And TJH10A Toe Jacks Come Equipped with a 3 Piece Lever Bar Set to Accommodate Space Limitations, Toe Lifts are Rated at Maximum Capacity on all Models
Load Capacity
5 ton
Stroke
4 23/32 in

Description

Toe Jack, Jack Type Hydraulic Toe Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 11 17/32 in, Maximum Lift Height 16 1/4 in, Power Source Mechanical, Minimum Height 11 17/32 in, Standards EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 10 5/8 in, Base Width 7 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.