Zoro Homepage

Torque Checker, 12 9/10" H, 12 9/10" W

  • Mfr # STTC2000

  • Zoro # G310031012


product price: $4,724.99
/ea
Free Shipping & Returns

Key Features

Socket Size Range (In.)
1-3/16 in
Max. Torque (Ft.-Lb.)
2140
For Use With
DSX1500, HMT1500, RSL1500, S1500X, S1500PX, W2000X, W2000PX
Overall Width (In.)
12.9
Socket Size Range (mm)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTC2000
Zoro #
G310031012
UPC #
662005429042
Country of Origin
United Kingdom

Dimensions

Socket Size Range (In.)
1-3/16 in
Overall Width (In.)
12.9
Socket Size Range (mm)
30
Tool Width
12 9/10 in
Tool Length
16 3/10 in
Maximum Socket Size (Inch)
1 3/16 in
Tool Height
12 9/10 in
Maximum Socket Size (mm)
30 mm

Details

Item
Torque Checker
Max. Torque (Ft.-Lb.)
2140
For Use With
DSX1500, HMT1500, RSL1500, S1500X, S1500PX, W2000X, W2000PX
Tool Weight
6 kg
Tool Series
STTC
Accuracy
+/- 1%
Nominal Torque (ft-lb)
2,140 ft-lb
Compatible Torque Wrench Series
DSX, HMT, RSL, S, W
Nominal Torque (N-m)
2,900 N-m

Description

Torque Checker, Accuracy +/- 1 Percent, Case Material Composite, Compatible Torque Wrench Series DSX, HMT, RSL, S, W, Features Annual calibration tests not needed, validates in seconds, Maximum Socket Size (Inch) 1 3/16 in, Maximum Socket Size (mm) 30 mm, Nominal Torque (ft-lb) 2,140 ft-lb, Nominal Torque (N-m) 2,900 N-m, Product Type Torque Checker, Tool Height 12 9/10 in, Tool Length 16 3/10 in, Tool Series STTC, Tool Weight 6 kg, Tool Width 12 9/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.