Zoro Homepage

Torque Multiplier Plate 5000 Ft-Lbs

  • Mfr # E494

  • Zoro # G515482275


product price: $16,849.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound, Newton-Meter
Torque Ratio
26.5:1
Female Input Square Drive
1/2 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
189 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E494
Zoro #
G515482275
UPC #
662005135165
Country of Origin
United States

Dimensions

Overall Length
14 29/32 in
Overall Height
8 11/16 in
Head Dia.
5.6 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound, Newton-Meter
Torque Ratio
26.5:1
Female Input Square Drive
1/2 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
189 ft-lb
Max. Rated Output
5,000 ft-lb
Gear Ratio
26.5:1
Calibration Certificate Included
No
Accuracy
+/-5% (Reading) @20% to 100% (Full Scale)
Reaction System
Plate
Gear System
High Efficiency Planetary
Overload Protection
Yes
Includes
Replacement Shear Drive
Measurement Type
Imperial, Metric
Weight
34 lb

Description

Torque Multiplier, Max. Rated Input 189 ft-lb, Max. Rated Output 5,000 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 1/2 in, 26.5:1, Foot-Pound, Newton-Meter, Accuracy +/-5 Percent (Reading) @20 Percent to 100 Percent (Full Scale), Imperial, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.