Zoro Homepage

Torque Multiplier Plate 8000 Ft-Lbs

  • Mfr # E495

  • Zoro # G015482263


product price: $18,081.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound, Newton-Meter
Torque Ratio
52:1
Female Input Square Drive
1/2 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
154 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E495
Zoro #
G015482263
UPC #
662005135172
Country of Origin
United States

Dimensions

Head Dia.
5.8 in
Overall Length
15 3/16 in
Overall Height
10 11/16 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound, Newton-Meter
Torque Ratio
52:1
Female Input Square Drive
1/2 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
154 ft-lb
Max. Rated Output
8,000 ft-lb
Gear Ratio
52:1
Calibration Certificate Included
No
Overload Protection
Yes
Accuracy
+/-5% (Reading) @20% to 100% (Full Scale)
Gear System
High Efficiency Planetary
Reaction System
Plate
Includes
Replacement Shear Drive
Weight
50.3 lb
Measurement Type
Imperial, Metric

Description

Torque Multiplier, Max. Rated Input 154 ft-lb, Max. Rated Output 8,000 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 1/2 in, 52:1, Foot-Pound, Newton-Meter, Accuracy +/-5 Percent (Reading) @20 Percent to 100 Percent (Full Scale), Imperial, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.