Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Drive, MaxTorque15330 ft-lb

  • Mfr # W15000X

  • Zoro # G404067170


product price: $7,735.99
/ea
Free Shipping & Returns

Key Features

Weight (Lbs.)
11
Weight
10.7 lb
Includes
Handle
Max. Pressure (PSI)
10,000
Overall Length (In.)
11.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W15000X
Zoro #
G404067170
UPC #
662005384150
Country of Origin
United Kingdom

Dimensions

Overall Length (In.)
11.93
Overall Width (In.)
2.48
Hex Size Range (In.)
2-7/16 to 4-5/8
Hex Size Range (mm)
65 to 115
Overall Height (In.)
10.12
Tool Width
2 31/64 in
Minimum Hex Size (mm)
65 mm
Minimum Hex Size (in)
2 7/16 in
Maximum Hex Size (in)
4 5/8 in
Maximum Hex Size (mm)
115 mm
Width (In.)
2.48

Details

Item
Low Profile Hydraulic Torque Wrench Drive
Weight (Lbs.)
11
Weight
10.7 lb
Includes
Handle
Max. Pressure (PSI)
10,000
Max. Torque (Ft.-Lb.)
15,370
Series
WX
Type
Hexagon, Low Profile
Nominal Torque @ 10,000 PSI (ft.-lb.)
15,330
Max. Pressure
10,000 psi
Min. Torque (Nm)
2,078
Min. Torque (ft.-lb.)
1,533
Nominal Torque @ 10,000 PSI (Nm)
20,785
Maximum Torque
15,330 ft-lb
Product Type
Hydraulic Torque Wrench Drive
Handle Type
Robust
Maximum Operating Pressure
10,000 psi
Tool Series
W
Features
30 Degrees Rotation Angle, Accuracy of +/-3% Across Full Stroke
Nominal Torque (ft-lb) @ 10,000 psi
15,330 ft-lb
Nominal Torque (N-m) @ 10,000 psi
20,785 N-m
Tool Weight
10.7 lb
Min. Torque
1533 ft-lb

Description

Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 20,785 N-m, Nominal Torque (ft-lb) @ 10,000 psi 15,330 ft-lb, Minimum Hex Size (in) 2 7/16 in, Maximum Hex Size (in) 4 5/8 in, Minimum Hex Size (mm) 65 mm, Maximum Hex Size (mm) 115 mm, Features 30 Degrees Rotation Angle, Accuracy of +/-3 Percent Across Full Stroke, Handle Type Robust, Includes Handle, Maximum Operating Pressure 10,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.