Zoro Homepage

TORQUE WRENCH DRIVE

  • Mfr # RSL28000

  • Zoro # G515489045


product price: $9,461.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
22 lb
Drive Size
2 1/2 in Square
Maximum Operating Pressure
10,000 psi
Tool Series
RSL
Minimum Hex Size (in)
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL28000
Zoro #
G515489045
UPC #
662005415120
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in Square
Minimum Hex Size (in)
3 1/8 in
Minimum Hex Size (mm)
80 mm
Maximum Hex Size (mm)
155 mm
Maximum Hex Size (in)
6 1/8 in

Details

Item
Torque Wrench Drive
Tool Weight
22 lb
Maximum Operating Pressure
10,000 psi
Tool Series
RSL
Nominal Torque (ft-lb) @ 10,000 psi
28,002 ft-lb
Nominal Torque (N-m) @ 10,000 psi
37,965 N-m
Maximum Torque
28,002 ft-lb

Description

Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive Unit, Tool Series RSL, Nominal Torque (N-m) @ 10,000 psi 37,965 N-m, Nominal Torque (ft-lb) @ 10,000 psi 28,002 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 6 1/8 in, Minimum Hex Size (mm) 80 mm, Maximum Hex Size (mm) 155 mm, Drive Size 2 1/2 in Square, Features For use in Multiple Industrial Energy and Oil and Gas Applications, Housing Material Steel, Maximum Operating Pressure 10,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.