Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORQUE WRENCH DRIVE UNIT

  • Mfr # W4000PX

  • Zoro # G715489043


product price: $6,137.99
/ea
Free Shipping & Returns

Key Features

Includes
SWH6A Angled Position Handle
Tool Series
W
Nominal Torque (ft-lb) @ 10,000 psi
4,175 ft-lb
Tool Weight
4.44 lb
Minimum Hex Size (in)
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4000PX
Zoro #
G715489043
UPC #
662005383726
Country of Origin
United Kingdom

Dimensions

Minimum Hex Size (in)
1 5/16 in
Maximum Hex Size (in)
3 3/8 in
Maximum Hex Size (mm)
85 mm
Minimum Hex Size (mm)
36 mm
Tool Width
1 39/64 in

Details

Item
Torque Wrench Drive Unit
Includes
SWH6A Angled Position Handle
Tool Series
W
Nominal Torque (ft-lb) @ 10,000 psi
4,175 ft-lb
Tool Weight
4.44 lb
Nominal Torque (N-m) @ 10,000 psi
5,661 N-m
Maximum Torque
4,175 ft-lb

Description

Torque Wrench Drive Unit, Product Type Low Profile Hydraulic Torque Wrench Drive Unit, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 5,661 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,175 ft-lb, Minimum Hex Size (in) 1 5/16 in, Maximum Hex Size (in) 3 3/8 in, Minimum Hex Size (mm) 36 mm, Maximum Hex Size (mm) 85 mm, Features Quick and Easy Disassembly for Maintenance without Special Tools, Handle Type Angled Position, Includes SWH6A Angled Position Handle, Maximum Torque 4,175 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.