Zoro Homepage

TORQUE WRENCH DRIVE

  • Mfr # W8000PX

  • Zoro # G215489048


product price: $7,960.99
/ea
Free Shipping & Returns

Key Features

Includes
SWH10A Angled Position Handle
Maximum Hex Size (mm)
105 mm
Tool Weight
6.59 lb
Nominal Torque (ft-lb) @ 10,000 psi
8,470 ft-lb
Minimum Hex Size (mm)
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8000PX
Zoro #
G215489048
UPC #
662005384129
Country of Origin
United Kingdom

Dimensions

Maximum Hex Size (mm)
105 mm
Minimum Hex Size (mm)
50 mm
Minimum Hex Size (in)
1 7/8 in
Tool Width
2 1/16 in
Maximum Hex Size (in)
4 1/8 in

Details

Item
Torque Wrench Drive
Includes
SWH10A Angled Position Handle
Tool Weight
6.59 lb
Nominal Torque (ft-lb) @ 10,000 psi
8,470 ft-lb
Nominal Torque (N-m) @ 10,000 psi
11,484 N-m
Maximum Torque
8,470 ft-lb
Tool Series
W

Description

Torque Wrench Drive, Product Type Low Profile Hydraulic Torque Wrench Drive Unit, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 11,484 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 1 7/8 in, Maximum Hex Size (in) 4 1/8 in, Minimum Hex Size (mm) 50 mm, Maximum Hex Size (mm) 105 mm, Features Quick and Easy Disassembly for Maintenance without Special Tools, Handle Type Angled Position, Includes SWH10A Angled Position Handle, Maximum Torque 8,470 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.