Zoro Homepage

Torque wrench

  • Mfr # PTW1000

  • Zoro # G015581249


product price: $10,039.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 11/16 in
Includes
RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Air Pressure
120 psi
Fastening Torque
1,000 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTW1000
Zoro #
G015581249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 11/16 in
Drive Size
1 in
Head Height
1 in
Head Width
1 in

Details

Item
Torque Wrench
Includes
RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Air Pressure
120 psi
Fastening Torque
1,000 ft-lb
Air Inlet
1/2 NPT
Tool Weight
18 lb
Housing Material
Aluminum, Steel
Handle Type
Pistol Grip
Duty Rating
Industrial Duty
Max. Torque
1,000 ft-lb
Retainer Type
Through Hole
Power Source
Air Powered
Air Consumption
50 cfm
Reaction Bar
Yes
Max. Air Pressure
120 psi
Maximum Speed
12.6 RPM

Description

Torque Wrench, Drive Size 1 in, Torque Range 300 to 1,000 ft-lb, Max. Torque 1,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2 NPT, Handle Type Pistol Grip, Housing Material Aluminum, Steel, Overall Length 10 11/16 in, Fastening Torque 1,000 ft-lb, Tool Weight 18 lb, Head Width 1 in, Head Height 1 in, Reaction Bar Yes, Retainer Type Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.