Zoro Homepage

Torque wrench

  • Mfr # PTW1000C

  • Zoro # G615489044


product price: $11,308.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
120 psi
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Ergonomic, Low Vibration Design Reduces Fatigue and the Risk of Vibration Related Injuries for the Operator, High Speed Continuous Rotation for Constant Torque Output, Low Friction Planetary Gearbox Design Minimizes Wear and Extends Uptime, Low Noise Air Motor Provides Quiet, Consistent Performance for Indoor and Outdoor Applications, Provided with Standard Reaction Arm, Unique Calibration Certificate Provided with Each Tool, Wide Assortment of Custom Arms and Accessories are Available
Overall Length
13 31/32 in
Drive Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTW1000C
Zoro #
G615489044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 31/32 in
Drive Size
1 in
Head Height
1 in
Head Width
1 in

Details

Item
Torque Wrench
Air Pressure
120 psi
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Ergonomic, Low Vibration Design Reduces Fatigue and the Risk of Vibration Related Injuries for the Operator, High Speed Continuous Rotation for Constant Torque Output, Low Friction Planetary Gearbox Design Minimizes Wear and Extends Uptime, Low Noise Air Motor Provides Quiet, Consistent Performance for Indoor and Outdoor Applications, Provided with Standard Reaction Arm, Unique Calibration Certificate Provided with Each Tool, Wide Assortment of Custom Arms and Accessories are Available
Includes Filter-Regulator-Lubricator (FRL)
Filter-Regulator-Lubricator Included
Duty Rating
Industrial Duty
Retainer Type
Through Hole
Tool Weight
18 lb
Handle Type
Pistol Grip
Housing Material
Aluminum, Steel
Reaction Bar
Yes
Power Source
Air Powered
Air Consumption
50 cfm
Air Inlet
1/2 NPT
Max. Air Pressure
120 psi
Max. Torque
1,000 ft-lb
Fastening Torque
1,000 ft-lb
Maximum Speed
12.6 RPM

Description

Torque Wrench, Drive Size 1 in, Torque Range 300 to 1,000 ft-lb, Max. Torque 1,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air-Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2 NPT, Handle Type Pistol-Grip, Housing Material Aluminum, Steel, Overall Length 13 31/32 in, Fastening Torque 1,000 ft-lb, Tool Weight 18 lb, Head Width 1 in, Head Height 1 in, Reaction Bar Yes, Retainer Type Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.