Torque wrench
Mfr # PTW2000
Zoro # G615581212
product price: $11,095.99
/ea
Free Shipping & Returns
Key Features
Includes
RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Overall Length
11 1/4 in
Air Pressure
120 psi
Housing Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTW2000
Zoro #
G615581212
UPC #
662005381562
Country of Origin
United States
Dimensions
Overall Length
11 1/4 in
Drive Size
1 in
Head Width
1 in
Head Height
1 in
Details
Includes
RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Features
Item
Torque Wrench
Air Pressure
120 psi
Housing Material
Aluminum, Steel
Tool Weight
19.5 lb
Air Consumption
50 cfm
Power Source
Air Powered
Duty Rating
Industrial Duty
Max. Torque
2,000 ft-lb
Handle Type
Pistol Grip
Air Inlet
1/2 NPT
Reaction Bar
Yes
Fastening Torque
2,000 ft-lb
Retainer Type
Through Hole
Max. Air Pressure
120 psi
Maximum Speed
8 RPM
Description
Torque Wrench, Drive Size 1 in, Torque Range 500 to 2,000 ft-lb, Max. Torque 2,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2 NPT, Handle Type Pistol Grip, Housing Material Aluminum, Steel, Overall Length 11 1/4 in, Fastening Torque 2,000 ft-lb, Tool Weight 19.5 lb, Head Width 1 in, Head Height 1 in, Reaction Bar Yes, Retainer Type Through Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.