Torque wrench
Mfr # PTW2000C
Zoro # G815489042
product price: $13,667.99
/ea
Free Shipping & Returns
Key Features
Features
Overall Length
14 17/32 in
Air Pressure
120 psi
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Duty Rating
Industrial Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTW2000C
Zoro #
G815489042
UPC #
662005381524
Country of Origin
United States
Dimensions
Overall Length
14 17/32 in
Head Width
1 in
Head Height
1 in
Drive Size
1 in
Details
Item
Torque Wrench
Features
Air Pressure
120 psi
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Duty Rating
Industrial Duty
Reaction Bar
Yes
Housing Material
Aluminum, Steel
Fastening Torque
2,000 ft-lb
Handle Type
Pistol Grip
Air Inlet
1/2 NPT
Power Source
Air Powered
Max. Air Pressure
120 psi
Tool Weight
19.5 lb
Air Consumption
50 cfm
Max. Torque
2,000 ft-lb
Retainer Type
Through Hole
Includes Filter-Regulator-Lubricator (FRL)
Filter-Regulator-Lubricator Included
Maximum Speed
8 RPM
Description
Torque Wrench, Drive Size 1 in, Torque Range 500 to 2,000 ft-lb, Max. Torque 2,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2 NPT, Handle Type Pistol Grip, Housing Material Aluminum, Steel, Overall Length 14 17/32 in, Fastening Torque 2,000 ft-lb, Tool Weight 19.5 lb, Head Width 1 in, Head Height 1 in, Reaction Bar Yes, Retainer Type Through Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.