Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench

  • Mfr # PTW3000C

  • Zoro # G015489040


product price: $14,989.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 25/32 in
Features
Ergonomic, Low Vibration Design Reduces Fatigue and the Risk of Vibration Related Injuries for the Operator, High Speed Continuous Rotation for Constant Torque Output, Low Friction Planetary Gearbox Design Minimizes Wear and Extends Uptime, Low Noise Air Motor Provides Quiet, Consistent Performance for Indoor and Outdoor Applications, Provided with Standard Reaction Arm, Unique Calibration Certificate Provided with Each Tool, Wide Assortment of Custom Arms and Accessories are Available
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Air Pressure
120 psi
Fastening Torque
3,000 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTW3000C
Zoro #
G015489040
UPC #
662005381531
Country of Origin
United States

Dimensions

Overall Length
16 25/32 in
Drive Size
1 in
Head Width
1 in
Head Height
1 in

Details

Item
Torque Wrench
Features
Ergonomic, Low Vibration Design Reduces Fatigue and the Risk of Vibration Related Injuries for the Operator, High Speed Continuous Rotation for Constant Torque Output, Low Friction Planetary Gearbox Design Minimizes Wear and Extends Uptime, Low Noise Air Motor Provides Quiet, Consistent Performance for Indoor and Outdoor Applications, Provided with Standard Reaction Arm, Unique Calibration Certificate Provided with Each Tool, Wide Assortment of Custom Arms and Accessories are Available
Includes
FRL120C Pneumatic Hydraulic Torque Wrench Filter-Regulator-Lubricator, RATWS Standard Reaction Arm for BTW and PTW Torque Wrenches
Air Pressure
120 psi
Fastening Torque
3,000 ft-lb
Air Consumption
50 cfm
Power Source
Air Powered
Reaction Bar
Yes
Handle Type
Pistol Grip
Max. Air Pressure
120 psi
Housing Material
Aluminum, Steel
Duty Rating
Industrial Duty
Tool Weight
23 lb
Air Inlet
1/2 NPT
Max. Torque
3,000 ft-lb
Retainer Type
Through Hole
Includes Filter-Regulator-Lubricator (FRL)
Filter-Regulator-Lubricator Included
Maximum Speed
3.1 RPM

Description

Torque Wrench, Drive Size 1 in, Torque Range 900 to 3,000 ft-lb, Max. Torque 3,000 ft-lb, Air Pressure 120 psi, Air Consumption 50 cfm, Power Source Air Powered, Max. Air Pressure 120 psi, Duty Rating Industrial Duty, Air Inlet 1/2 NPT, Handle Type Pistol Grip, Housing Material Aluminum, Steel, Overall Length 16 25/32 in, Fastening Torque 3,000 ft-lb, Tool Weight 23 lb, Head Width 1 in, Head Height 1 in, Reaction Bar Yes, Retainer Type Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.