Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench

  • Mfr # S11000PX

  • Zoro # G415489039


product price: $20,406.99
/ea
Free Shipping & Returns

Key Features

Includes
Robust Handle
Maximum Operating Pressure
10,000 psi
Tool Weight
34.7 lb
Actuation
Lever
Minimum Torque
1,118 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11000PX
Zoro #
G415489039
UPC #
662005385348
Country of Origin
United Kingdom

Dimensions

Maximum Socket Size
4 1/2 in
Minimum Socket Size
1 7/8 in
Square Drive Size
1 1/2 in

Details

Item
Torque Wrench
Includes
Robust Handle
Maximum Operating Pressure
10,000 psi
Tool Weight
34.7 lb
Actuation
Lever
Minimum Torque
1,118 ft-lb
Minimum Operating Pressure
1,000 psi
Maximum Torque
11,175 ft-lb
Pressure Port
1/4" NPTF
Nominal Torque (N-m) @ 10,000 psi
15,151 N-m
Tool Series
S-PX
Return Port
1/4" NPTF
Nominal Torque (ft-lb) @ 10,000 psi
11,175 ft-lb

Description

Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series S-PX, Nominal Torque (ft-lb) @ 10,000 psi 11,175 ft-lb, Nominal Torque (N-m) @ 10,000 psi 15,151 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate 3.7 gpm, Pressure Port 1/4 In. NPTF, Return Port 1/4 In. NPTF, Actuation Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.