Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench

  • Mfr # S1500PX

  • Zoro # G115489049


product price: $8,474.99
/ea
Free Shipping & Returns

Key Features

Includes
Robust Handle
Maximum Socket Size
2 in
Maximum Torque
1,440 ft-lb
Return Port
1/4" NPTF
Maximum Operating Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1500PX
Zoro #
G115489049
UPC #
662005384143
Country of Origin
United Kingdom

Dimensions

Maximum Socket Size
2 in
Square Drive Size
3/4 in
Minimum Socket Size
3/4 in

Details

Item
Torque Wrench
Includes
Robust Handle
Maximum Torque
1,440 ft-lb
Return Port
1/4" NPTF
Maximum Operating Pressure
10,000 psi
Nominal Torque (N-m) @ 10,000 psi
1,952 N-m
Tool Weight
7 lb
Minimum Torque
144 ft-lb
Tool Series
S-PX
Actuation
Lever
Nominal Torque (ft-lb) @ 10,000 psi
1,440 ft-lb
Pressure Port
1/4" NPTF
Minimum Operating Pressure
1,000 psi

Description

Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series S-PX, Nominal Torque (ft-lb) @ 10,000 psi 1,440 ft-lb, Nominal Torque (N-m) @ 10,000 psi 1,952 N-m, Square Drive Size 3/4 in, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate 3.7 gpm, Pressure Port 1/4 In. NPTF, Return Port 1/4 In. NPTF, Actuation Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.