Torque Wrench
- Mfr # S25000PX
- Zoro # G616572417
product price:Â
$
21,782.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Return Port
1/4" NPTF
Maximum Operating Pressure
10,000 psi
Minimum Socket Size
2 9/16 in
Tool Weight
70.8 lb
Pressure Port
1/4" NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S25000PX
- Zoro #
- G616572417
- UPC #
- 662005385362
- Country of Origin
- United Kingdom
- Item
- Torque Wrench
- Return Port
- 1/4" NPTF
- Maximum Operating Pressure
- 10,000 psi
- Tool Weight
- 70.8 lb
- Pressure Port
- 1/4" NPTF
- Minimum Torque
- 2,615 ft-lb
- Maximum Torque
- 26,150 ft-lb
- Nominal Torque (ft-lb) @ 10,000 psi
- 26,150 ft-lb
- Includes
- Robust Handle
- Nominal Torque (N-m) @ 10,000 psi
- 35,455 N-m
- Actuation
- Lever
- Tool Series
- S-PX
- Minimum Operating Pressure
- 1,000 psi
Dimensions
- Minimum Socket Size
- 2 9/16 in
- Maximum Socket Size
- 6 1/8 in
- Square Drive Size
- 2 1/2 in
Description
Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series S-PX, Nominal Torque (ft-lb) @ 10,000 psi 26,150 ft-lb, Nominal Torque (N-m) @ 10,000 psi 35,455 N-m, Square Drive Size 2 1/2 in, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate 3.7 gpm, Pressure Port 1/4 In. NPTF, Return Port 1/4 In. NPTF, Actuation Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.