Zoro Homepage

Torque Wrench

  • Mfr # S3000PX

  • Zoro # G315489047


product price: $10,907.99
/ea
Free Shipping & Returns

Key Features

Includes
Robust Handle
Minimum Socket Size
3/4 in
Maximum Torque
3,225 ft-lb
Maximum Socket Size
3 7/8 in
Nominal Torque (N-m) @ 10,000 psi
4,373 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3000PX
Zoro #
G315489047
UPC #
662005384594
Country of Origin
United Kingdom

Dimensions

Minimum Socket Size
3/4 in
Maximum Socket Size
3 7/8 in
Square Drive Size
1 in

Details

Item
Torque Wrench
Includes
Robust Handle
Maximum Torque
3,225 ft-lb
Nominal Torque (N-m) @ 10,000 psi
4,373 N-m
Minimum Torque
323 ft-lb
Actuation
Lever
Nominal Torque (ft-lb) @ 10,000 psi
3,225 ft-lb
Return Port
1/4" NPTF
Minimum Operating Pressure
1,000 psi
Maximum Operating Pressure
10,000 psi
Pressure Port
1/4" NPTF
Tool Weight
12.3 lb
Tool Series
S-PX

Description

Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series S-PX, Nominal Torque (ft-lb) @ 10,000 psi 3,225 ft-lb, Nominal Torque (N-m) @ 10,000 psi 4,373 N-m, Square Drive Size 1 in, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate 3.7 gpm, Pressure Port 1/4 In. NPTF, Return Port 1/4 In. NPTF, Actuation Lever, Features Compact, High-Strength Uni-Body Construction, Tough Manifold Design with Added Safety Feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.