Zoro Homepage

Torque Wrench

  • Mfr # W15000PX

  • Zoro # G415489046


product price: $9,968.99
/ea
Free Shipping & Returns

Key Features

Includes
SWH10A Angled Position Handle
Maximum Hex Size (mm)
115 mm
Maximum Hex Size (in)
4 5/8 in
Nominal Torque (N-m) @ 10,000 psi
20,785 N-m
Maximum Torque
15,330 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W15000PX
Zoro #
G415489046
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Hex Size (mm)
115 mm
Maximum Hex Size (in)
4 5/8 in
Tool Width
2 31/64 in
Minimum Hex Size (mm)
65 mm
Minimum Hex Size (in)
2 7/16 in

Details

Item
Torque Wrench
Includes
SWH10A Angled Position Handle
Nominal Torque (N-m) @ 10,000 psi
20,785 N-m
Maximum Torque
15,330 ft-lb
Nominal Torque (ft-lb) @ 10,000 psi
15,330 ft-lb
Tool Weight
10.72 lb
Tool Series
W

Description

Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.