V Block, For 10 tons Press, 2 Pieces, PR
Mfr # VB10
Zoro # G4701128
product price: $449.99
/pr
Free Shipping & Returns
Key Features
For Use With
60UN31, 60UN32
Includes
(2) V-Blocks
Compatible with Product Type
Bars, Pipes
Number of Pieces
2
Series
VB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB10
Zoro #
G4701128
UPC #
-
Country of Origin
Netherlands
Details
Item
V-Block Set
For Use With
60UN31, 60UN32
Includes
(2) V-Blocks
Compatible with Product Type
Bars, Pipes
Number of Pieces
2
Series
VB
For Use with Mfr Model Number
VLP106P142, VLP106PAT1
Compatible Product Type
VLP Press
Product Type
V Block Set
Frame Capacity
10 ton
Features
Place Upright to Facilitate the Positioning of Pipes and Bars
Compatible with Manufacturer Model Number
VLP106P142, VLP106PAT1
Compatible Manufacturer Part Number
VLP106P142, VLP106PAT1
Compatible with Mfr. Model No.
VLP106P142, VLP106PAT1
Compatible Manufacturer Model Number
VLP106P142, VLP106PAT1
For Use With Mfr. Model Number
VLP106P142, VLP106PAT1
Compatible with Manufacturer Model No.
VLP106P142, VLP106PAT1
Compatible Pump Manufacturer Part Number
VLP106P142, VLP106PAT1
Compatible Mfr. Model Number
VLP106P142, VLP106PAT1
Description
V-Block Sets,Pair Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.