Zoro Homepage

V182, Needle Valve, 1/4 in NPTF Oil Port

  • Mfr # V182

  • Zoro # G7079493


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way
Number of Ways
Two-Way
Overall Height
3.5 in
Overall Length
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V182
Zoro #
G7079493
UPC #
662005659500
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Length
2.38 in
Overall Width
1.87 in
Port Size
1/4"-18NPTF
Inlet Port Size - Hydraulic Valves
1/4 in NPT
Width (In.)
1.87 in
Height (In.)
3.5 in
Outlet Port Size - Hydraulic Valves
1/4 in NPT
Length (In.)
2.38 in
Port Size - Hydraulic Valves
1/4" NPTF
Outlet Connection Dash Size
18
Inlet Connection Dash Size
18
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Needle Valve
Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way
Number of Ways
Two-Way
Max. Flow GPM
4
Valve Type
Snubber
Max. Flow - Hydraulic Valves
4 gpm
Body
Steel
Valve Type - Hydraulic Valves
Hydraulic Needle Valve
Max. Pressure - Hydraulic Valves
10,000 psi
Type
Needle
Max. Flow
4 GPM
Max. Pressure (PSI)
10000
Series
V
Flow Rate - Maximum
4 gpm
Body Material
Steel
Inlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Oil
Valve Control
Flow Control
Actuation Mechanism
Manual
Inlet Connection Gender
Female
Adjustment Method
Tee Handle
Control Direction
Two-Way
Pressure - Maximum
10,000 psi
Outlet Connection Type
NPT

Description

Needle Valve, Flow Rate - Maximum 4 gpm, Valve Type Snubber, Pressure - Maximum 10,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Tee Handle, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Number of Ways Two-Way, Inlet Connection Dash Size 18, Control Direction Two-Way, For Media Oil, Inlet Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.