Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V66NV, Manually Operated Check Valve with Built-in Relief Valve, Viton Seals

  • Mfr # V66NV

  • Zoro # G6582301


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way
Number of Ways
Two-Way
Overall Height
4 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V66NV
Zoro #
G6582301
UPC #
662005133147
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
3.5 in
Overall Width
2.25 in
Port Size
3/8"-18NPTF
Length (In.)
3.5 in
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Width (In.)
2.25 in
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Height (In.)
4 in
Port Size - Hydraulic Valves
3/8" NPTF
Outlet Connection Size
3/8 in
Port-to-Port Length
3.5 in
Inlet Connection Size
3/8 in

Details

Item
Load Holding Valve
Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way
Number of Ways
Two-Way
Max. Flow GPM
4
Valve Type
Check
Valve Type - Hydraulic Valves
Hydraulic Load Holding Valve
Max. Pressure - Hydraulic Valves
10,000 psi
Type
Load Holding
Max. Flow - Hydraulic Valves
4 gpm
Body
Steel
Pressure Range (PSI)
0 to 10,000
Max. Flow
4 GPM
Series
V
Max. Pressure (PSI)
10000
Outlet Connection Gender
Female
Mounting
Inline
Inlet Connection Gender
Female
Body Finish
Nickel Plated
Flow Rate - Maximum
4 gpm
Control Direction
Two-Way
Valve Control
Directional Control
Includes Seals
Seals Included
For Media
Oil
Seal Material
Viton
Outlet Connection Type
NPT
Includes Relief Valve
Relief Valve Included
Actuation Mechanism
Manual
Body Material
Steel
Reverse Free Flow
Reverse Free Flow
Inlet Connection Type
NPT
Pressure - Maximum
10,000 psi

Description

Load Holding Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.5 in, Control Direction Two-Way, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 4 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Nickel Plated, For Media Oil, Includes Relief Valve Relief Valve Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.