Zoro Homepage

V91, Snubber Valve, 1/2 in NPTF Oil Port

  • Mfr # V91

  • Zoro # G7064845


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Snubber
Pressure Range (PSI)
0 to 10,000
Body Material
Steel
Overall Height
3.5 in
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V91
Zoro #
G7064845
UPC #
662005127917
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Length
2.5 in
Overall Width
1.44 in
Height (In.)
3.5 in
Length (In.)
2.5 in
Port Size
1/2"-14NPTF
Inlet Port Size - Hydraulic Valves
1/2 in NPT
Outlet Port Size - Hydraulic Valves
1/2 in NPT
Width (In.)
1.44 in
Outlet Connection Size
1/2 in
Inlet Connection Dash Size
14
Outlet Connection Dash Size
14
Inlet Connection Size
1/2 in

Details

Item
Control Snubber Valve
Valve Type
Snubber
Pressure Range (PSI)
0 to 10,000
Body Material
Steel
Series
V
Max. Flow
4 GPM
Number of Ways
Two-Way
Type
Control Snubber
Valve Ways and Positions
2-Way
Valve Type - Hydraulic Valves
Hydraulic Snubber Valve
Max. Flow - Hydraulic Valves
4 gpm
Body
Steel
Max. Pressure - Hydraulic Valves
10,000 psi
Max. Flow GPM
4
Body Material - Hydraulic Valves
Steel
Flow Rate - Maximum
4 gpm
Pressure - Maximum
10,000 psi
Seal Material
Viton
For Media
Oil
Outlet Connection Type
NPT
Actuation Mechanism
Manual
Valve Control
Flow Control
Adjustment Method
Tee Handle
Includes Seals
Seals Included
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Inlet Connection Type
NPT

Description

Control Snubber Valve, Flow Rate - Maximum 4 gpm, Valve Type Snubber, Pressure - Maximum 10,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Tee Handle, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Number of Ways Two-Way, Seal Material Viton, Inlet Connection Dash Size 14, For Media Oil, Inlet Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.