VALVE 3WAY MANUAL P.O. LOCKING
Mfr # VM33L
Zoro # G015487633
product price: $2,618.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Overall Height
5.75 in
Series
VM
Number of Ways
Three-Way
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM33L
Zoro #
G015487633
UPC #
0662005130405
Country of Origin
United States
Dimensions
Overall Height
5.75 in
Work Connection Dash Size
18
Tank Connection Size
1/4 in
Work Connection Size
1/4 in
Tank Connection Dash Size
18
Pressure Connection Size
1/4 in
Pressure Connection Dash Size
18
Details
Item
Control Valve
Valve Type
Control
Series
VM
Number of Ways
Three-Way
Number of Positions
Three Positions
Pressure Setting - Maximum
10,000 psi
Center Position
Tandem Center
Actuation Mechanism
Manual
Valve Control
Flow Control, Pressure Regulation
Cylinder Compatibility
Single-Acting
Work Connection Type
NPT
Flow Rate - Maximum
4.5 gpm
Pressure Connection Type
NPT
Load Holding
Load Holding
Tank Connection Type
NPT
Description
Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VM, Actuation Mechanism Manual, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Work Connection Dash Size 18, Pressure Connection Size 1/4 in, Tank Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.