VALVE 3WAY MANUAL
Mfr # VM33
Zoro # G415487653
product price: $2,167.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Overall Height
5.75 in
Series
VM
Number of Positions
Three Positions
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM33
Zoro #
G415487653
UPC #
0662005130399
Country of Origin
United States
Dimensions
Overall Height
5.75 in
Tank Connection Dash Size
18
Work Connection Dash Size
18
Tank Connection Size
1/4 in
Work Connection Size
1/4 in
Pressure Connection Size
1/4 in
Pressure Connection Dash Size
18
Details
Item
Control Valve
Valve Type
Control
Series
VM
Number of Positions
Three Positions
Number of Ways
Three-Way
Pressure Connection Type
NPT
Actuation Mechanism
Manual
Flow Rate - Maximum
4.5 gpm
Cylinder Compatibility
Single-Acting
Valve Control
Flow Control, Pressure Regulation
Pressure Setting - Maximum
10,000 psi
Work Connection Type
NPT
Tank Connection Type
NPT
Center Position
Tandem Center
Description
Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VM, Actuation Mechanism Manual, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Work Connection Dash Size 18, Pressure Connection Size 1/4 in, Tank Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.