Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE 4-WAY LOC MAN REM MTD

  • Mfr # VC4L

  • Zoro # G615487637


product price: $2,697.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Overall Height
5.69 in
Overall Length
4.49 in
Series
VC
Number of Positions
Three Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC4L
Zoro #
G615487637
UPC #
0662005109050
Country of Origin
United States

Dimensions

Overall Height
5.69 in
Overall Length
4.49 in
Work Connection Dash Size
18
Pressure Connection Size
3/8 in
Pressure Connection Dash Size
18
Tank Connection Dash Size
18
Work Connection Size
3/8 in
Tank Connection Size
3/8 in

Details

Item
Control Valve
Valve Type
Control
Series
VC
Number of Positions
Three Positions
Number of Ways
Four-Way
Pressure Setting - Maximum
10,000 psi
Pressure Connection Type
NPT
Circuit Section
Pilot
Actuation Mechanism
Manual
Tank Connection Type
NPT
Mounting
Remote-Mounted
Flow Rate - Maximum
4.5 gpm
Work Connection Type
NPT
Load Holding
Load Holding
Cylinder Compatibility
Double-Acting
Center Position
Tandem Center
Valve Control
Flow Control, Pressure Regulation

Description

Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VC, Actuation Mechanism Manual, Mounting Remote-Mounted, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Work Connection Dash Size 18, Pressure Connection Size 3/8 in, Tank Connection Size 3/8 in, Circuit Section Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.