Zoro Homepage

VALVE 4 WAY MAUAL P.O. LOCKING

  • Mfr # VM43L

  • Zoro # G215487594


product price: $2,606.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Overall Height
5.75 in
Series
VM
Number of Ways
Four-Way
Number of Positions
Three Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM43L
Zoro #
G215487594
UPC #
0662005130429
Country of Origin
United States

Dimensions

Overall Height
5.75 in
Tank Connection Dash Size
18
Tank Connection Size
1/4 in
Pressure Connection Size
1/4 in
Work Connection Size
1/4 in
Work Connection Dash Size
18
Pressure Connection Dash Size
18

Details

Item
Control Valve
Valve Type
Control
Series
VM
Number of Ways
Four-Way
Number of Positions
Three Positions
Pressure Connection Type
NPT
Work Connection Type
NPT
Load Holding
Load Holding
Cylinder Compatibility
Double-Acting
Actuation Mechanism
Manual
Center Position
Tandem Center
Flow Rate - Maximum
4.5 gpm
Tank Connection Type
NPT
Pressure Setting - Maximum
10,000 psi
Valve Control
Flow Control, Pressure Regulation

Description

Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VM, Actuation Mechanism Manual, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Work Connection Dash Size 18, Pressure Connection Size 1/4 in, Tank Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.