Zoro Homepage

Valve 4-Way Vp Ser

  • Mfr # VP21

  • Zoro # G0745291


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (PSI)
250 to 5,000
Series
VP
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Flow - Hydraulic Valves
15 L/min
Valve Type - Hydraulic Valves
4-way, 3-position, Float Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP21
Zoro #
G0745291
UPC #
-
Country of Origin
Germany

Details

Item
Valve 4-Way Vp Ser
Pressure Range (PSI)
250 to 5,000
Series
VP
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Flow - Hydraulic Valves
15 L/min
Valve Type - Hydraulic Valves
4-way, 3-position, Float Center
Operation Type - Hydraulic Valves
Solenoid
Return Type - Hydraulic Valves
Double-Acting
Coil Voltage - Hydraulic Valves
24V DC

Description

Valve 4-Way Vp Ser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.