VALVE, D03 DIR SOL 3/4 ZERO LEAK
Mfr # VP0311
Zoro # G915487627
product price: $2,098.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Poppet
Overall Height
1.58 in
Overall Length
3.01 in
Series
VP03
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP0311
Zoro #
G915487627
UPC #
0662005362424
Country of Origin
Germany
Dimensions
Overall Height
1.58 in
Overall Length
3.01 in
Details
Item
Solenoid Poppet Valve
Valve Type
Poppet
Series
VP03
Number of Positions
Three Positions
Number of Ways
Four-Way
Valve Control
Pressure Relief
Flow Rate - Maximum
5 gpm
Actuation Mechanism
Pressure
For Media
Oil
Pressure Setting - Minimum
0 psi
Port Connections
Oil
Circuit Section
Pilot
Pressure Setting - Maximum
5,000 psi
Center Position
Closed Center
Description
Solenoid Poppet Valve, Flow Rate - Maximum 5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 5,000 psi, Port Connections Oil, Center Position Closed Center, Series VP03, Pressure Setting - Minimum 0 psi, Actuation Mechanism Pressure, Circuit Section Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.